

€11.38/ pieceexcl. VAT
€13.77incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch® 244 |
Type | 244 |
Type | 244 |
Series | Scotch® 244 |
Width | 36 mm |
Length | 50 m |
Thickness | 0.08 mm |
Material | Paper |
Double-sided | No |
Adhesion | Acrylic |
Colour | Gold |