3M

3M Scotch® performance filament tape 895, transparent, 19 mm x 50 m, 0.15 mm

  • ERIKS:23580621
Image 1
High performance backing reinforced with continuous glass yarn across length and width for added strength - resists tearing. For heavy weight packages and overseas, export shipments. Strong backing is abrasion, moisture and scuff resistant.
Reinforcement for heavy packaging or heavy transport loads, H pattern gluing provides optimal closure and support, even when using double walled board. Scotch® 895 filament tape is recommended for such applications. Longitudinal fiberglass reinforcements give the tape a high breaking strength. The BoPP carrier provides high abrasion, moisture and wear resistance.
Save to list

€11.87/ pieceexcl. VAT

€14.36incl. VAT

Sold per: 48Min. order: 48

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
895
Type
895
Type
895
Series
895
Width
19 mm
Length
50 m