3M

3M Scotch® high performance filament tape 8981, transparent, 50 mm x 50 m, 0.17 mm

  • ERIKS:23580627
  • Manufacturer:4064035105457
Image 1
With a polypropylene backing and glass yarn reinforcement, Scotch® Filament Tape 8981 resists abrasion, moisture, scuffing and breaks. This filament-reinforced tape is ideal for securing boxes, bundling pipe or reinforcing large bulk containers, Scotch® Filament Tape 8981 is a high-strength, reliable and affordable solution for product and package integrity.
Get Scotch® Filament Tape 8981 to provide good adhesion to many substrates and use for L-clip and U-clip closures, metal coil tabbing and bundling. Our tape is reinforced with continuous glass yarn filaments that provide an extra layer of security against box or package pilferage. It directly meets the strapping, bundling or reinforcing challenges for packaging and non-packaging applications. It’s made of a synthetic rubber resin adhesive and offers an excellent balance of initial adhesion and long-term holding power.
Get Scotch® Filament Tape 8981 to provide good adhesion to many substrates and use for L-clip and U-clip closures, metal coil tabbing and bundling. Our tape is reinforced with continuous glass yarn filaments that provide an extra layer of security against box or package pilferage. It directly meets the strapping, bundling or reinforcing challenges for packaging and non-packaging applications. It’s made of a synthetic rubber resin adhesive and offers an excellent balance of initial adhesion and long-term holding power.
Save to list

€42.45/ pieceexcl. VAT

€51.36incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
8981
Series
8981
Width
50 mm
Length
50 m
Thickness
0.168 mm
Material
PP
Double-sided
No
Adhesion
Synthetic rubber
Colour
Transparent