3M

3M Scotch® fine line tape 218, green, 12 mm x 55 m, 0.127 mm, PN6303

  • ERIKS:23580833
  • Manufacturer:021200063039
Image 1
Create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with Scotch® Fine Line Tape 218. Our tape is often used as a layout tape for high value multi-colour and custom painted graphics, and its thinness provides excellent colour line separation.
Use Scotch® Fine Line Tape 218 as a layout tape for high value multi-colour and custom painted graphics. Our tape helps create long straight lines and sweeping curves where a crisp, sharp paint line is desired, with its thinness providing excellent colour line separation. It offers excellent moisture and solvent resistance, a natural rubber adhesive for quick adhesion and its backing allows taping over fresh paint sooner than paper tapes, with less chance of damage.
Save to list

€23.20/ pieceexcl. VAT

€28.07incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 218
Series
Scotch® 218
Width
12 mm
Length
55 m
Colour
Green