3M

3M Scotch® Fine Line Tape 218 6mmx55m

  • ERIKS:23580831
  • Manufacturer:021200063015
Image 1
Scotch Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics.
  • Thin tape provides excellent color line separation
  • Proven excellent for painting long straight lines and smooth curves
  • Resistant to most solvents and moisture
Save to list

€11.61/ pieceexcl. VAT

€14.05incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 218
Series
Scotch® 218
Width
6 mm
Length
55 m
Colour
Green