3M

3M Scotch® filament tape clean removal 8915, transparent, 18 mm x 55 m, 0.15 mm

  • ERIKS:23580620
  • Manufacturer:021200694592
Image 1
Our Scotch® Filament Tape 8915 Clean Removal is specifically designed to hold appliance parts and other consumer goods in place during manufacturing and shipping. Reinforced with continuous glass-yarn filaments, this high-performance tape provides high adhesion to a wide variety of substrates, but removes cleanly and is stain resistant on some finishes.
Get Scotch® Filament Tape 8915 Clean Removal to provide high adhesion to a wide variety of substrates. It removes cleanly and is stain resistant on most finishes. Our tape holds appliance parts in place during manufacturing and shipping. Its transparent polypropylene film backing provides excellent abrasion, moisture and scuff resistance, with a high tensile strength ideal for strapping, bundling and reinforcing applications.
Get Scotch® Filament Tape 8915 Clean Removal to provide high adhesion to a wide variety of substrates. It removes cleanly and is stain resistant on most finishes. Our tape holds appliance parts in place during manufacturing and shipping. Its transparent polypropylene film backing provides excellent abrasion, moisture and scuff resistance, with a high tensile strength ideal for strapping, bundling and reinforcing applications.
Save to list

€6.84/ pieceexcl. VAT

€8.28incl. VAT

Sold per: 48Min. order: 48

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
8915
Series
8915
Width
18 mm
Length
55 m
Thickness
0.15 mm
Material
PP
Double-sided
No
Adhesion
Rubber resin
Colour
Transparent