3M

3M Scotch-Brite™ wear resistant roll WR-RL, 100 mm x 10 m, A VFN

  • ERIKS:23151839
  • Manufacturer:3134375424066
Image 1
Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.
Use Scotch-Brite™ Wear Resistant Rolls for efficient cleaning, finishing and light deburring. Our versatile rolls can be used in machine or manual applications. Choose from grades suitable for a touch up on brushed stainless steel and aluminium surfaces, metal matt finishing, light blemish removal, tool cleaning. The rolls can be used for cleaning sensitive surfaces, to achieve a brushed matt effect, or roughing lacquered surfaces before repainting. They can be applied after an initial lacquer coat, for intermediate lacquer sanding and also before bonding.
Save to list

€65.01/ pieceexcl. VAT

€78.66incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Grade
Very fine
Total length
10 m
Width
100 mm
Colour
Red
Lining material
Aluminium oxide
Application
Cleaning
Hole pattern
Plain
Quantity
72 pack
Design form
Roll