3M

3M Scotch-Brite™ surface conditioning belt SC-BS, 13 mm x 533 mm, A MED, red

  • ERIKS:23580757
Image 1
Scotch-Brite™ SC Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.
A Versatile Abrasive: Scotch-Brite™ SC Surface Conditioning Belt work well to remove coarse grind lines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. Ideal for Robotic Finishing: With a wide range of conformability options and high consistency, long-lasting Scotch-Brite™ industrial abrasives are a great option for robotic metal finishing. Scotch-Brite™ SC Surface Conditioning Belts can generate a spec-required, aesthetic finish when used in both manual and robotic processing. Choose the Right Belt for You: At 3M we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such as cabinet doors, and narrow belts are used with file tools in metalworking to access small areas or inside corners. Hard-Working Minerals: Aluminum Oxide and Silicon Carbide: We manufacture Scotch-Brite™ SC Surface Conditioning Belts with a choice of silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. An Alternative for Wheels and Discs: Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.
Save to list

€3.70/ pieceexcl. VAT

€4.48incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M