

€31.57/ pieceexcl. VAT
€38.20incl. VAT
39 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | BB-ZS |
Type | Bristle Disc |
Series | BB-ZS |
Type | Bristle Disc |
Granulation | 80 |
Grade | P80 |
Diameter disc | 76 mm |
Colour | Yellow |
Material of carrier | Nylon |
Application | Cleaning |
Diameter | 76 mm |
Diameter | 3 in |
Total diameter | 76 mm |
Bristle Type | Type C (Curved) |
Max. number of revolutions | 10000 |
Sanding Type | Deburring, Blending, Cleaning, and Coating Removal |
Size | 76 |
Design form | Disc |