3M

3M Scotch-Brite™ Roloc™ type t flap brush MS-ZR, 75 mm x 35 mm, type t

  • ERIKS:23579448
Image 1
Scotch-Brite™ Type T Flap Brush is made from sections of non-woven material, split lengthwise and bonded to a cylindrical core. Our brush uses an aluminium silicate abrasive mineral that’s long lasting and offers consistency and control in many types of preparation and finishing tasks.
Use Scotch-Brite™ Roloc™ Type T Flap Brush for many types of preparation and finishing tasks on a range of materials including wood, copper, brass, stainless steel and aluminium. Our flap brush uses an aluminium silicate abrasive material and requires no chemical compounds to achieve fine finishes. It’s ideal for all aesthetic finishing applications, such as such as brushed finishes on copper, brass, stainless steel, aluminium, and other metals. Use it for smoothing wood fibres, defuzzing wood, plastic and composite surfaces and sealer scuffing.
Save to list

€15.34/ pieceexcl. VAT

€18.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M