3M

3M Scotch-Brite™ Roloc™ cut and polish unitised wheel CP-UR, 75 mm x 6 mm, 5A FIN

  • ERIKS:23579440
Image 1
Scotch-Brite™ Roloc™ Cut and Polish Unitized Wheel is a dense, hard wheel that uses aluminium oxide mineral, coated onto a tough nylon web. Our versatile wheels suit aggressive deburring, blending, and finishing applications on harder metals where portability is needed. They come with a Roloc quick-change attachment.
Use Scotch-Brite™ Roloc™ Cut and Polish Unitized Wheel for aggressive deburring, blending and finishing applications where portability is needed. Our unitised wheels are an excellent starting point for tasks that demand small diameters and narrow widths. They can be used instead of many conventional abrasive products, such as rubber bonded wheels and small set up wheels. Constructed with aluminium oxide mineral coated on a tough nylon web, the wheels are versatile and can be used on a variety of harder metals such as stainless steel, carbon steel, and high nickel alloys. They give a consistent finish without cutting into the work piece, and can reduce or even eliminate, intermediate steps. The accompanying Roloc threaded attachment to our wheels provides easy disc changes between steps on portable tools. The Roloc system allows for the use of both the edge and surface of the wheel without interruption of mounting hardware. Roloc TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a Roloc TR disc pad* to allow operators to easily change discs with a simple twist-off, twist-on motion. The Roloc TR system provides a secure attachment even for heavy-duty applications, and our variety of 3M Roloc discs allows swapping from one application to the next in just seconds. We designed our Scotch-Brite industrial abrasives as unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres. *Sold separately
Save to list

€10.82/ pieceexcl. VAT

€13.09incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
75 mm
Centre mounting, hole diameter
10 mm
Tool insertion
Tr
Grade
Very fine
Max. Speed
15 rpm
Lining material
Aluminium oxide
Design form
Wheel