3M

3M Scotch-Brite™ Roloc™ cut and polish flap brush PF-ZR, 75 mm x 35 mm, AMED

  • ERIKS:23150233
  • Manufacturer:4054596091825
Image 1
Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses tough durable aluminium oxide mineral and our unique non-woven web design of blended synthetic fibres and abrasive particles in a conformable, three-dimensional material. These brushes provide a smooth and polished finish.
Use Scotch-Brite™ Roloc™ Cut and Polish Flap Brush for deburring, blending and finishing a variety of substrates in woodworking and metalworking. We make our brushes with aluminium oxide mineral, a sharp cutting and durable abrasive which continually self-fractures during use to expose fresh cutting edges and provide a smooth consistent finish – unlike traditional abrasives, such as garnet, which quickly wear down with use. This high cut-rate, hardness, strength, and low heat retention makes aluminium oxide mineral ideal for sanding and finishing applications. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite Roloc Cut and Polish Flap Brushes are engineered to conform to the substrate, so they are a good option for working inside diameters and for blending surface imperfections. The open, flexible flap construction makes the brush soft and pliable and helps to produce uniform finishes. Our brushes give a smooth consistent finish, without the risk of overworking or damaging the part.
Save to list

€24.53/ pieceexcl. VAT

€29.68incl. VAT

Sold per: 10Min. order: 10

7 In stock - Estimated delivery date 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M