3M

3M Scotch-Brite™ Roloc™ coating removal disc CR-DR, 76 mm

  • ERIKS:23579532
  • Manufacturer:048011183503
Image 1
Scotch-Brite™ Roloc™ Coating Removal Disc uses extra coarse silicon carbide abrasive and conformable, non-woven material to effectively remove paint and rust from metal surfaces and welds. Our discs feature a secure hook and loop backing and are a good option to wire brushes.Use Scotch-Brite™ Roloc™ Coating Removal Disc for efficient removal of coatings, without damage to the base material. Our discs work well on hard surfaces. They’re a good option to wire brushes, providing a larger surface area and the safer option of no loose wires to fly loose, while a hook and loop backing secures the disc firmly. The open-web material of the discs runs cool and resists loading, keeping the abrasives actively cutting for consistent results over the life of the product. Scotch-Brite Roloc Coating Removal Discs come with Roloc™ TR quick attachment and removal feature, for quick and easy disc change-out during multi-step finishing processes. These discs use silicon carbide abrasive, a synthetic mineral that’s very sharp and commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish. Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres. Roloc TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a 3M™ Roloc TR disc pad* for fast disc change with just a simple twist-off, twist-on action. The Roloc™ TR system keeps the attachment secure, even for heavy-duty applications. We offer a wide variety of Roloc discs so operators can swap from one application to the next in seconds. *Sold separately
Save to list

€6.59/ pieceexcl. VAT

€7.97incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M