3M

3M Scotch-Brite™ radial bristle brush BB-ZB, 152 mm x 22 mm x 25.4 mm, 1 micron, light green, type c, with adaptor

  • ERIKS:23579848
  • Manufacturer:0048011332178
Image 1
Image 2
Image 1
Image 2
Scotch-Brite™ Radial Bristle Brush, using our proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the brush. Our brush removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants.
Use Scotch-Brite™ Radial Bristle Brush to remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from various metals. The brushes use our own blend of 3M™ Ceramic Abrasive Grain including aluminium oxide, with moulded, flexible but firm bristles which give more surface contact than wire brushes. We’ve designed them to last longer than wire and other abrasive discs. The abrasive remains constant throughout the product lifespan, and they work well on a variety of metals, including aluminium, brass, bronze, carbon steel, cast iron, stainless steel and more. Ceramic Abrasive Grain is a ceramic mineral made using a 3M process, to enhance toughness and hardness of the grain. Scotch-Brite bristle discs use aluminium oxide blended with ceramic abrasive grain, and the result is one of the hardest, longest-lasting minerals available. It’s ideal for heavy stock removal. Ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminium oxide abrasives in cut rate and durability. It can be used for industrial grinding and finishing. Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Use Scotch-Brite™ Radial Bristle Brush to remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from various metals. The brushes use our own blend of 3M™ Ceramic Abrasive Grain including aluminium oxide, with moulded, flexible but firm bristles which give more surface contact than wire brushes. We’ve designed them to last longer than wire and other abrasive discs. The abrasive remains constant throughout the product lifespan, and they work well on a variety of metals, including aluminium, brass, bronze, carbon steel, cast iron, stainless steel and more. Ceramic Abrasive Grain is a ceramic mineral made using a 3M process, to enhance toughness and hardness of the grain. Scotch-Brite bristle discs use aluminium oxide blended with ceramic abrasive grain, and the result is one of the hardest, longest-lasting minerals available. It’s ideal for heavy stock removal. Ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminium oxide abrasives in cut rate and durability. It can be used for industrial grinding and finishing. Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€96.91/ pieceexcl. VAT

€117.26incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
11.1125 mm
Diameter disc
152.4 mm
Colour
Green
Lining material
Ceramics
Application
Cleaning
Centre mounting, hole diameter
25.4 mm
Bristle Type
Type C (Curved)
Tool insertion
Center Hole
Quantity
5 pack
Design form
Brush