3M

3M Scotch-Brite™ Hookit™ production clean and finish disc, 150 mm, A VFN

  • ERIKS:12438326
  • Manufacturer:048011366463
Image 1
Scotch-Brite™ Hookit™ Production Clean and Finish Disc uses an aluminium oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. Our discs are unique surface conditioning products with abrasives incorporated into non-woven nylon fibres.Get a high cut, long life, fine finish, and effective conditioning of aluminium, stainless steel, plastics, wood, and fibreglass with Scotch-Brite™ Hookit™ Production Clean and Finish Disc. Our discs use an aluminium oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. They’re unique surface conditioning products with abrasives incorporated into non-woven nylon fibres. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminium oxide mineral is widely used in grinding applications in addition to sanding and finishing uses. Aluminium oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibres. We offer a complete line of hook-and-loop style 3M™ Hookit discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. They are often used in applications where a 3M Stikit™ disc may be too aggressive, as Hookit discs tend to leave finer finishes than adhesive backed discs. Hookit sanding discs conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, can be removed cleanly and easily, and be used again and again for the extent of the abrasive life.
Save to list

€4.59/ pieceexcl. VAT

€5.55incl. VAT

Sold per: 40Min. order: 40

1320 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
152.4 mm
Application
Cleaning
Tool insertion
Hook & Loop
Grade
Very fine
Max. Speed
10 rpm
Material of carrier
Non-woven
Lining material
Aluminium oxide
Design form
Disc
Quantity
40 pack