3M

3M Scotch-Brite™ EX3 deburring wheel X3-WL, 203 mm x 25.4 mm x 76.2 mm, 9S FIN

  • ERIKS:23579814
  • Manufacturer:048011302119
Image 1
Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat buildup.
Scotch-Brite™ EX3 is an effective wheel to deburr, blend, finish and polish edges on glass, hard and soft composites, and metals such as builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, and turbine engines. Because of its hard density, we do not recommend the EX3 for applications where conformability and finishing of flat surfaces are required. Scotch-Brite™ EX3 Deburring Wheel is available with silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into nonwoven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Save to list

€134.86/ pieceexcl. VAT

€163.18incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
203 mm
Centre mounting, hole diameter
76.2 mm
Tool insertion
Center Hole
Grade
Fine
Max. Speed
4500 rpm
Lining material
Silicon Carbide
Design form
Wheel