3M

3M Scotch-Brite™ clean and strip XT pro disc xo-dc, 150 mm x 13 mm, S XCRS, purple

  • ERIKS:14056345
  • Manufacturer:8410001133737
Image 1
Image 2
Image 1
Image 2
Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.
Get increased conformability without compromising on strength when preparing metal surfaces, or removing rust and paint, with Scotch-Brite™ Clean and Strip XT Pro Disc. Our discs feature a combination of reengineered fibre strands, resin and silicon carbide mineral abrasive to form a thick, open web. The spring-like nature of the fibres means these discs are able to follow the contours of the workpiece with greater accuracy, achieving a larger contact area for faster removal rates. They conform to weld bead ripples to polish welds without removing them, and also allow you to access hard-to-reach areas without damaging the substrate. The silicon carbide cuts aggressively to leave a fine finish. Unwanted burrs, soils, and contaminants are effectively removed while maintaining the geometry of the workpiece, which in turn reduces rework and helps to boost productivity. Furthermore, gaps in the web allow swarf to escape, minimising loading of the abrasive. To ensure a consistent cut over the life of the abrasive, the disc’s strengthening resin bond gradually breaks down through use to reveal new fibres and super-sharp silicon carbide abrasive. The high-strength fibre resists chunking and performs well on edges. These discs also offer low vibration and spark, a high-speed rating, and a long life.
Get increased conformability without compromising on strength when preparing metal surfaces, or removing rust and paint, with Scotch-Brite™ Clean and Strip XT Pro Disc. Our discs feature a combination of reengineered fibre strands, resin and silicon carbide mineral abrasive to form a thick, open web. The spring-like nature of the fibres means these discs are able to follow the contours of the workpiece with greater accuracy, achieving a larger contact area for faster removal rates. They conform to weld bead ripples to polish welds without removing them, and also allow you to access hard-to-reach areas without damaging the substrate. The silicon carbide cuts aggressively to leave a fine finish. Unwanted burrs, soils, and contaminants are effectively removed while maintaining the geometry of the workpiece, which in turn reduces rework and helps to boost productivity. Furthermore, gaps in the web allow swarf to escape, minimising loading of the abrasive. To ensure a consistent cut over the life of the abrasive, the disc’s strengthening resin bond gradually breaks down through use to reveal new fibres and super-sharp silicon carbide abrasive. The high-strength fibre resists chunking and performs well on edges. These discs also offer low vibration and spark, a high-speed rating, and a long life.
Save to list

€20.66/ pieceexcl. VAT

€25.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
150 mm
Centre mounting, hole diameter
13 mm
Application
Cleaning
Tool insertion
Center Hole
Grade
Extra coarse
Material of carrier
Non-woven
Lining material
Silicon Carbide
Design form
Disc
Quantity
20 pack
Max. Speed
4000 rpm