3M

3M Scotch-Brite™ clean and finish sheet cf-sh, 158 mm x 224 mm, A VFN, green

  • ERIKS:23580202
  • Manufacturer:4046719934683
Image 1
Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean and finish. Our clean and finish sheets are flexible – making them effective for use in hard to reach areas to produce a uniform finish.
Effectively clean, blend and condition metal, wood, composites and advanced surfaces with Scotch-Brite™ Clean and Finish Sheet. Our clean and finish sheets are also applicable for paint prep. Scotch-Brite Clean and Finish multi-use sheets are useful for cabinetry, custom woodworking, millwork, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading to continuously provide consistent conditioning properties throughout the life of the product. These 152.4 mm x 228.6 mm sheets may be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage. They can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces. Scotch-Brite Clean and Finish Sheets are available with silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides a high cut rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€1.77/ pieceexcl. VAT

€2.14incl. VAT

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M