

€53.89/ rollexcl. VAT
€65.21incl. VAT
Sold per: 4Min. order: 4
3 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | CF-RL |
Type | Clean and Finish Roll |
Series | CF-RL |
Type | Clean and Finish Roll |
Grade | Ultra fine |
Length | 10000 mm |
Total length | 10 m |
Width | 100 mm |
Width | 3.937 in |
Total width | 100 mm |
Colour | Grey |
Lining material | Silicon Carbide |
Application | Cleaning |
Suitable for wood | Yes |
Suitable for metal | Yes |
Suitable for plastic | Yes |
Size | 100 mm x 10 m |
Design form | Roll |