3M

3M Scotch-Brite™ clean and finish CF-DC, 152 mm, s UFN

  • ERIKS:23579384
Image 1
Scotch-Brite™ Clean and Finish Discs combine conformable material and abrasive mineral to produce a clean, consistent finish without undercutting or damaging the base material. Our clean and finish discs are flexible, making them effective for getting into hard to reach areas and producing uniform finishes.
Use Scotch-Brite™ Clean and Finish Disc to get into hard-to-reach areas for finishing, paint preparation, surface blending, and scuffing applications. Our conformable, clean and finish discs work well for finishing, paint preparation, surface blending and scuffing applications as well as contour finishing and lacquer sanding. They feature an abrasive mineral that blends, finishes, and polishes metals, composites and advanced surfaces and is an effective abrasive tool for paint preparation, scuffing, and light corrosion removal. These discs run cool and resist loading to continuously provide consistent conditioning properties throughout the life of the product. These discs feature silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M