3M

3M Scotch® box sealing tape 309, transparent, 38 mm x 66 m, 0.05 mm

  • ERIKS:12014847
  • Manufacturer:8021684304569
Image 1
Scotch® Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.
Low Noise General Purpose Box Sealing Tape for Light Weight Applications. Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing. Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Save to list

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Sold per: 48Min. order: 48

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
309
Series
309
Width
38 mm
Length
66 m
Thickness
0.028 mm
Material
PP
Double-sided
No
Adhesion
Acrylate
Colour
Transparent