3M

3M Scotch® bi-directional universal filament tape 8959, transparent, 50 mm x 50 m, 0.15 mm, restricted

  • ERIKS:12588866
  • Manufacturer:4064035105426
Image 1
Scotch® Bi-Directional Filament Tape 8959 is a tough box-sealing tape with exceptional adhesion that also resists nicks, abrasions, moisture, scuffing, and center seam splitting in both longitudinal and horizontal directions.
Extreme Tape for Extreme Applications Designed as a high performance specialty packaging tape, Scotch® Bi-Directional Filament Tape 8959 combines a strong polypropylene backing reinforced with continuous bi-directional glass yarn filaments and a synthetic rubber resin adhesive. Our heavy-duty tape is specifically formulated to provide good adhesion to a wide variety of surfaces, including metal, plastic, and fiberboard. A multi-layer synthetic-rubber adhesive system prevents delamination while protecting the tape from shearing. Scotch Bi-Directional Filament Tape 8959 is an ideal choice for high-strength box reinforcing, heavy-duty sealing, shipping, splicing, and palletizing. Built for Strength Scotch Bi-Directional Filament Tape 8959 is reinforced with continuous glass yarns in both the longitudinal and transverse direction along with a biaxially oriented polypropylene backing.The multi-level synthetic-rubber adhesive prevents delamination of fiberglass from backing. Brands, bar codes and other graphics can be read through the translucent tape. Many Uses Use fiberglass strapping tapes where strength is critical. It is ideal for securing loads and sealing packages for shipping and handling. Industrial and commercial users include manufacturers and distributors of food and beverages, sporting goods, piping, metal fabrications, automotive parts and furniture. Applications include box closing and sealing, packaging, holding, strapping and general bundling. Apply with a portable hand-held dispenser or stationary definite-length dispenser.
Extreme Tape for Extreme Applications Designed as a high performance specialty packaging tape, Scotch® Bi-Directional Filament Tape 8959 combines a strong polypropylene backing reinforced with continuous bi-directional glass yarn filaments and a synthetic rubber resin adhesive. Our heavy-duty tape is specifically formulated to provide good adhesion to a wide variety of surfaces, including metal, plastic, and fiberboard. A multi-layer synthetic-rubber adhesive system prevents delamination while protecting the tape from shearing. Scotch Bi-Directional Filament Tape 8959 is an ideal choice for high-strength box reinforcing, heavy-duty sealing, shipping, splicing, and palletizing. Built for Strength Scotch Bi-Directional Filament Tape 8959 is reinforced with continuous glass yarns in both the longitudinal and transverse direction along with a biaxially oriented polypropylene backing.The multi-level synthetic-rubber adhesive prevents delamination of fiberglass from backing. Brands, bar codes and other graphics can be read through the translucent tape. Many Uses Use fiberglass strapping tapes where strength is critical. It is ideal for securing loads and sealing packages for shipping and handling. Industrial and commercial users include manufacturers and distributors of food and beverages, sporting goods, piping, metal fabrications, automotive parts and furniture. Applications include box closing and sealing, packaging, holding, strapping and general bundling. Apply with a portable hand-held dispenser or stationary definite-length dispenser.
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
8959
Series
8959
Width
50 mm
Length
50 m
Thickness
0.15 mm
Material
PP
Double-sided
No
Adhesion
Synthetic rubber
Colour
Transparent
Norm
RoHS-konform
Spare parts & accessories
Product Image

TESA Tape disp. PACK COMFORT for rollers up to 50m

  • Eriks:12034701
  • Manufacturer:06400-00001-03

€20.26/ pieceexcl. VAT

€24.51incl. VAT

45 In stock - Estimated delivery date 16/11/2026