3M

3M Scotch® ATG adhesive transfer tape 969, transparent, 12 mm x 33 m, 0.13 mm

  • ERIKS:23580667
  • Manufacturer:5010027728547
Image 1
Scotch® ATG Adhesive Transfer Tape 969 features very high initial adhesion and good shear holding power for bonding most plastics and glossy coated materials. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.
Get an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner with Scotch® ATG Adhesive Transfer Tape 969. Our tape can be used with Scotch® ATG Adhesive Applicators and is a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics and rough surfaces. The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and bonds quickly on contact.
Save to list

€20.27/ pieceexcl. VAT

€24.53incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
969
Type
969
Width
12 mm
Length
33 m
Colour
Transparent