3M

3M Scotch® 23 self bonding electrical tape black 19mmx9m

  • ERIKS:23168710
  • Manufacturer:7891040003860
Image 1
Use Scotch® Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV.
This thick, highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void-free, moisture-resistant insulation.
It’s non-vulcanising and shelf-stable with excellent electrical properties.
Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
Temperature rated for continuous adhesion to 90°C
Stretch up to 100% for void-free, moisture-resistant insulation
Special polyester liner keeps tape protected and clean during application
Non-vulcanising and shelf stable
ASTM Approved & RoHS 2002/65/EC Compliant
Dielectric Strength: 800 V/mil
Insulation Resistance: > 10^6 megohms
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 23
Series
Scotch® 23
Width
19 mm
Length
9 m
Colour
Black