3M

3M Safetywalk 102mmx18.3m black Resilient antislip type 310

  • ERIKS:11738206
  • Manufacturer:048011192963
Image 1
3M™ Safety-Walk™ Slip Resistant Medium Resilient Tape 300 Series is a medium-resilient textured, slip resistant surface with a pressure-sensitive adhesive backing. It provides a safe, comfortable and hygienic slip-resistant covering for barefoot and shoe-traffic areas. For locker rooms, around hot tubs and pools, boats and docks, personal watercraft, water ski's, athletic equipment and conveyers. Can also be used as an slip resistant enhancement for many other applications. Available in custom sizes and colours.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
102 mm
Length
18.3 m
Colour
Black