3M

3M Safety-Walk™ slip resistant general purpose tape 600 series, black, 25 mm x 18.3 m, 4/case

  • ERIKS:23581546
  • Manufacturer:048011192208
Image 1
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film. It provides an effective slip resistant surface in light to heavy shoe-traffic areas. Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits. Available in a variety of colours and sizes.
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series has been certified by the National Floor Safety Institute (NFSI) as providing “high-traction.” A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for “high traction” because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
Save to list

€47.78/ pieceexcl. VAT

€57.81incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Series
Safety-Walk™
Width
25 mm
Length
18.3 m
Colour
Black