3M

3M Safety-Walk™ slip resistant coarse tape 710, black, 102 mm x 18.3 m, 1/case

  • ERIKS:14264250
  • Manufacturer:50638060096791
Image 1
Image 2
Image 1
Image 2
3M™ Safety-Walk™ Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture and forestry equipment, ship and plane decks, trains, oily wet areas, machine shops, road building, civil engineering, lorries, tractors, construction vehicles, cranes, building equipment. It is particularly effective on concrete (painted and primed), resilient tile, metal and porous surfaces (if primed).The product consists of large abrasive particles bonded by a tough, durable polymer to a dimensionally stable plastic film. The reverse side is coated with a pressure-sensitive adhesive covered by a removable protective liner. When exposed to pedestrian traffic only, the product will stand at least 1 million crossings (approx. 3 years if 1,000 people walking over every day). Wheeled traffic will significantly reduce product life.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Type
710
Type
710
Series
Safety-Walk™
Width
102 mm
Length
18 m
Colour
Black