3M

3M Safety goggles 2890 series, sealed, anti-scratch / anti-fog, welding shade 5.0, 2895S

  • ERIKS:14496729
  • Manufacturer:4046719420872
Image 1
3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, elastic strap for easy adjustability.
For eye protection with an excellent field of vision and reduced fogging in hot or humid conditions, use 3M™ GoggleGear™ Safety Goggles 2890 Series. Our modern, slim-design safety goggles are available with a wide, elastic strap for simple adjustment to ensure a close and comfortable fit.
For eye protection with an excellent field of vision and reduced fogging in hot or humid conditions, use 3M™ GoggleGear™ Safety Goggles 2890 Series. Our modern, slim-design safety goggles are available with a wide, elastic strap for simple adjustment to ensure a close and comfortable fit.
Save to list

€23.13/ pieceexcl. VAT

€27.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
2895S
Coating
Anti Scratch
Colour lens
Shade 1.7 IR
Type of venting
None
Approvals
CE Approved, EN 166:2001
Other indications
5 3M 1 B K N
Material glass
Polycarbonate
Lens Material
Polycarbonate
Seal type
No sealing