3M

3M Safety goggles 2890 series, sealed, anti-fog, clear acetate lens, 2890SA

  • ERIKS:14496728
  • Manufacturer:4046719302093
Image 1
3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, elastic strap for easy adjustability.
For eye protection with an excellent field of vision and reduced fogging in hot or humid conditions, use 3M™ GoggleGear™ Safety Goggles 2890 Series. Our modern, slim-design safety goggles are available with a wide, elastic strap for simple adjustment to ensure a close and comfortable fit.
For eye protection with an excellent field of vision and reduced fogging in hot or humid conditions, use 3M™ GoggleGear™ Safety Goggles 2890 Series. Our modern, slim-design safety goggles are available with a wide, elastic strap for simple adjustment to ensure a close and comfortable fit.
Save to list

€18.22/ pieceexcl. VAT

€22.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
2890SA
Coating
Anti Mist
Colour lens
Clear
Type of venting
None
Approvals
CE Approved, EN 166:2001
Other indications
2C-1.2.3M.1.N.FT
Material glass
Polycarbonate
Lens Material
Polycarbonate
Seal type
No sealing