3M

3M Reusable half face mask respirator, quick latch, large, 6503QL

  • ERIKS:13209882
  • Manufacturer:0051141563497
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ Reusable Half Mask Respirator 6500QL Series features the convenient quick latch drop-down mechanism which allows wearers to easily raise & lower the mask without removing their hard hat while moving in and out of contaminated areas. Designed for comfort, durability and stability with a firm, lightly textured silicone faceseal. 3M™ 6500QL Series is CE-approved with a wide variety of 3M bayonet-style filters.
3M™ Reusable Half Face Mask Respirator 6500QL Series is ideal for maintaining comfort in tough and dirty work environments. The 6500QL Series mask is durable and resilient with a stable lightly textured silicone face seal that’s soft yet firm. The Quick Latch Drop Down mechanism allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat. There’s no need for hard hat or faceshield removal when lowering or raising the facepiece. The low-profile, half facepiece design offers a wide field of view and compatibility with certain welding and grinding shields. The adjustable head cradle and straps offer a personalized fit. The bayonet-style connection fits a broad range of 3M bayonet-style filters, offering protection against gases, vapours and particulates. 3M™ Cool Flow™ Valve allows for easy breathing and helps reduce warm and moist exhaled breath from inside the respirator. An exhalation valve cover helps direct exhaled breath and moisture downward. It connects with most of 3M™ 2000, 5000, 7000 and 6000 Series filters and can be used with 3M™ Powered and Supplied Air System S-200+ for increased convenience and flexibility. Spare parts are available for when parts become worn or damaged. Available in three sizes: small, medium and large.
Save to list

€41.54/ pieceexcl. VAT

€50.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
6500QL
Type
6503QL
Model
Half face
Size
L
Approvals
EN 140:1998
With filter
No
Weight
168 g