3M

3M Reusable half face mask, medium, 7502

  • ERIKS:23022650
  • Manufacturer:4046719790678
Image 1
Image 2
Image 1
Image 2
3M™ Reusable Half Face Mask 7502 has a bayonet-style twin-filter design that fits a broad range of lightweight filters. Our 7500 Series medium-size reusable mask has a 3M™ Cool Flow™ Valve, a soft sealing surface for comfort, and a unique head harness with an optional drop-down strap design.
Save to list

€45.38/ pieceexcl. VAT

€54.91incl. VAT

16 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
7500
Type
7502
Model
Half face
Size
M
Suspension
4 Point Strap
Weight
136 g