3M

3M Reusable Half Face Mask 6300, Large

  • ERIKS:23581394
  • Manufacturer:4046719375936
Image 1
Image 2
Image 1
Image 2
3M™ Reusable Half Face Mask, 6300 is made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Our large reusable half mask is low profile and well balanced.
Save to list

24,81 €/ pieceexcl. VAT

30,02 €incl. VAT

16 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
6000
Type
6300
Model
Half face
Size
L
Suspension
4 Point Strap
Weight
82 g