3M

3M Reusable Half Face Mask 6200, Medium

  • ERIKS:23581393
  • Manufacturer:4046719375912
Image 1
Image 2
Image 1
Image 2
3M™ Reusable Half Face Mask, 6200 is made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Our medium-sized reusable half mask is low profile and well balanced.
Save to list

24,81 €/ pieceexcl. VAT

30,02 €incl. VAT

19 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
6000
Type
6200
Model
Half face
Size
M
Suspension
4 Point Strap
Weight
82 g