




164,96 €/ pieceexcl. VAT
199,60 €incl. VAT
14 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 6000 |
Type | 6800 |
Model | Full face mask |
Size | M |
Suspension | 4 Point Strap |
Weight | 400 g |
9,30 €/ pieceexcl. VAT
11,25 €incl. VAT
Sold per: 2Min. order: 2
52 In stock - Estimated delivery date 22.09.20268,38 €/ pairexcl. VAT
10,14 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026