3M

3M Repositionable 75 spray adhesive, transparent, 500 ml

  • ERIKS:23580477
  • Manufacturer:5900422098522
Image 1
3M™ Repositionable 75 Spray Adhesive is our versatile pressure sensitive adhesive spray, suitable for temporary holding or positioning of lightweight materials for display or prior to final assembly. It adheres in seconds, yet has an extra-long tack range that allows lifting and repositioning of materials.
Adhere materials in seconds for display or prior to final assembly with 3M™ Repositionable 75 Spray Adhesive. Our versatile pressure sensitive spray adhesive is suitable for temporarily holding or positioning of lightweight materials. It has an extra-long tack range that permits lifting and repositioning of materials. It’s low soak in formula allows it to join delicate substrates without damaging the material. The formula resists bleeding, staining for an effective and reliable performance. Our spray adhesive dries clear, makes a smooth glue line and resist wrinkling on most materials for a clean appearance.
Adhere materials in seconds for display or prior to final assembly with 3M™ Repositionable 75 Spray Adhesive. Our versatile pressure sensitive spray adhesive is suitable for temporarily holding or positioning of lightweight materials. It has an extra-long tack range that permits lifting and repositioning of materials. It’s low soak in formula allows it to join delicate substrates without damaging the material. The formula resists bleeding, staining for an effective and reliable performance. Our spray adhesive dries clear, makes a smooth glue line and resist wrinkling on most materials for a clean appearance.
Save to list

€24.01/ pieceexcl. VAT

€29.05incl. VAT

33 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ 75
Volume
500 ml
Colour
Transparent
Operating temperature
from -20 to 50 °C
Packaging
Syringe