

Scotch-Brite™ Bristle Brush BB-ZB Design: With angled segments, yellow, made of individual plastic segments with integrated ceramic abrasive grain. The segments are connected with a flange (25.4 mm inner Ø). The unique construction of Bristle products prevents brushes from clogging and ensures long service life and unvarying performance. Due to the flexibility of the individual filaments, a constant finish is achieved, even on profiled surfaces. Application: To clean heavily clogged filaments and for deburring and preparing surfaces. Ideal for use on bench grinders, straight grinders or bendable shafts. Supplied incl. adapters for reducing the inner diameter.
€117.01/ pieceexcl. VAT
€141.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | BB-ZB |
Type | Radial Bristle Brush |
Series | BB-ZB |
Type | Radial Bristle Brush |
Granulation | 120 |
Grade | 120 |
Width | 11.1125 mm |
Width | 0.4375 in |
Thickness | 11.11 mm |
Colour | White |
Material of carrier | Non-woven |
Application | Cleaning |
Suitable for paint | Yes |
Suitable for metal | Yes |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for nonferrous metals | Yes |
Centre mounting, hole diameter | 25.4 mm |
Centre mounting, hole diameter | 1 in |
Diameter | 152.4 mm |
Diameter | 6 in |
Bristle Type | Type C (Curved) |
Max. number of revolutions | 6000 |
Size | 152 x 11.11 x 25.4 |
Design form | Brush |