3M

3M PTFE tape 5490 grey 25mmx33m

  • ERIKS:23580077
  • Manufacturer:021200072819
Image 1
Save to list

€230.97/ pieceexcl. VAT

€279.47incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
5490
Series
5490
Width
25 mm
Length
33 m
Colour
Grey