3M

3M PPS™ lid & liner kits, standard, 650 ml, 125 µm, 16026

  • ERIKS:14582715
Image 1
3M™ PPS™ Lid & Liner Kits (first version - not compatible with 3M™ PPS™ Series 2.0 items) each contain disposable lids with welded-in filters to strain paint material while spraying, along with liners and sealing plugs for use with the 3M™ PPS™ Paint Preparation System. Kits are available in four sizes for a range of jobs from large to small. 3M™ PPS™ Paint Preparation System is a complete painting system that allows the painter to measure, mix, filter and spray paint materials.
3M™ PPS™ Lid & Liner Kits (first version - not compatible with 3M™ PPS™ Series 2.0 items) contain disposable lids, disposable liners and sealing plugs, specifically for use with the 3M™ PPS™ Paint Preparation System. Each 3M™ PPS™ lid features a welded-in filter which effectively strains paint material during application. Choose lids with 125 micron filters, which are often recommended for waterborne paint materials; or 200 micron filters for traditional solvent-based paint materials. Always reference your paint manufacturer to ensure the recommended filter to strain the material. Lids and liners are sized specifically for the range of 3M™ PPS™ Cups & Collars (first version), allowing technicians to mix graduated measurements of up to 850 ml. Lid and liner sizes include: 3M™ PPS™ Lid & Liner Kit Mini Size for use with 180 ml 3M™ PPS™ Cups & Collars - excellent for spot repairs and 1-panel repairs 3M™ PPS™ Lid & Liner Kit Midi Size for use with 400 ml 3M™ PPS™ Cups & Collars - great for 2-panel repairs 3M™ PPS™ Lid & Liner Kit Standard Size for use with 650 ml 3M™ PPS™ Cups & Collars - excellent for 3-panel repairs 3M™ PPS™ Lid & Liner Kit Large Size or use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs
Save to list

€111.18/ kitexcl. VAT

€134.53incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M