3M

3M Polyimide film tape 5413, gold, 19.1 mm x 33 m x 0.07 mm, 2 rolls/case

  • ERIKS:23580063
  • Manufacturer:021200161735
Image 1
3M™ Polyimide Film Tape 5413 is for high-temperature applications, offering robust performance as high-temperature tape and high-temperature silicone adhesive tape. It effectively helps reduce adhesive transfer, helping customers simplify cleanup and enhancing productivity. With its dimensional stability, the 3M tape 5413 also withstands extreme heat.
This high temperature tape utilises advanced silicone adhesive technology, ideal for PCB solder masking and various high temperature jobs. 3M™ Polyimide Film Tape 5413 features exceptional dimensional stability at high temperatures, helping customers potentially prevent rework and enable higher productivity. Its flame retardant and chemical-resistant properties offer robust surface protection and potentially lower replacement costs over time. Plus, the reduced adhesive transfer of the high temperature silicone adhesive tape helps customers cut cleaning time. This tape is halogen free. Halogen free refers to the International Electrochemical Commission’s Definition, IEC 61249-2-21, which sets the limits of: 900 ppm maximum chlorine; 900 ppm maximum bromine; 1500 ppm maximum total halogens.
This high temperature tape utilises advanced silicone adhesive technology, ideal for PCB solder masking and various high temperature jobs. 3M™ Polyimide Film Tape 5413 features exceptional dimensional stability at high temperatures, helping customers potentially prevent rework and enable higher productivity. Its flame retardant and chemical-resistant properties offer robust surface protection and potentially lower replacement costs over time. Plus, the reduced adhesive transfer of the high temperature silicone adhesive tape helps customers cut cleaning time. This tape is halogen free. Halogen free refers to the International Electrochemical Commission’s Definition, IEC 61249-2-21, which sets the limits of: 900 ppm maximum chlorine; 900 ppm maximum bromine; 1500 ppm maximum total halogens.
Save to list

€68.21/ pieceexcl. VAT

€82.53incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M