3M

3M Polyester film tape 853 transparent 50mmx66m

  • ERIKS:12606414
  • Manufacturer:021200043529
Image 1
Save to list

94,84 €/ rollexcl. VAT

114,76 €incl. VAT

23 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
853
Type
853
Type
853
Series
853
Width
50 mm
Length
66 m