3M

3M Polyester film tape 850, silver, 25 mm x 66 m, 0.05 mm

  • ERIKS:23580578
  • Manufacturer:021200035791
Image 1
For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various Colours, as well as a transparent.
Get a high clarity, visible and detectable tape where marking or identification is needed with 3M™ Polyester Film Tape 850. Our film tape is resistant to chemicals and solvents, helping to reduce damage and increase output. This thin yet high strength polyester film tape meets low caliper requirements, which won’t interfere with most machinery processes. It has excellent tear and temperature resistance, increasing durability. Provides abrasion resistance that protects its surface from rough handling. It features a pressure sensitive acrylic adhesive for clarity and long-term holding. It’s available in a variety of colours – including a transparent option that blends well with web stock.
Save to list

€59.97/ pieceexcl. VAT

€72.56incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
850
Series
850
Width
25 mm
Length
66 m
Colour
Silver