

• Product description
Best for exterior use and repairs.
UV-resistant for up to 12 months.
Residue-free removal up to 6 months.
Moisture-resistant and scuff-proof.
• Sturdy poly-ethylene-coated tape
0.32 mm thick with special rubber/resin adhesive.
• Colour: blue-grey
€77.63/ pieceexcl. VAT
€93.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 8979 |
Series | 8979 |
Width | 48 mm |
Length | 54.8 m |
Thickness | 0.33 mm |
Material | Fabric, PE-coated |
Double-sided | No |
Adhesion | Interlaced rubber resin |
Colour | Grey |