




€932.46/ pieceexcl. VAT
€1,128.28incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | PELTOR™ |
Type | WS™ ProTac XPI MT15H7AWS6-111 |
SNR | 31 dB |
Carrying type | Headband |
Communication Type | Wireless |
Approvals | EN 352-1, EN352-3, EN352-4, EN 352-6 |
Colour | Bright Yellow |
Max. battery duration | 45 h |
Battery type | AA |
Weight | 375 g |
Size | One size |