3M

3M PELTOR™ WS™ protac XPI level dependent Bluetooth® headset, yellow, hard hat attached, MT15H7P3EWS6

  • ERIKS:14496786
  • Manufacturer:7318640069527
Image 1
3M™ PELTOR™ WS™ ProTac XPI is a range of level-dependent Bluetooth® headsets for effective hearing protection without compromising communication. These innovative headsets are equipped with level-dependent microphones for ambient sound awareness and communication in noisy environments. Bluetooth connectivity allows seamless connection to enabled devices and the headsets feature IP68 classified noise-cancelling microphones. They come in a high visibility yellow colour, with a headband, neckband or helmet attachment, and are also available with FLX2 accessory connectors.
Save to list

€710.92/ pieceexcl. VAT

€860.21incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
WS™ ProTac XPI MT15H7P3EWS6
SNR
31 dB
Carrying type
Helmet attached
Communication Type
Wireless
Approvals
EN 352-1, EN352-3, EN352-4, EN 352-6
Colour
Bright Yellow
Max. battery duration
45 h
Battery type
AA
Weight
400 g
Size
One size