

€1,386.93/ pieceexcl. VAT
€1,678.19incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | PELTOR™ |
Type | WS™ LiteCom Plus MT73H7A4410WS6EU |
SNR | 33 dB |
Carrying type | Headband |
Communication Type | Two-way |
Approvals | EN 352-1, EN352-3, EN352-4, EN 352-6, EN 352-8 |
Colour | Dark blue |
Max. battery duration | 18 h |
Battery type | Lithium-ions |