3M

3M PELTOR™ WS™ litecom plus headset PMR446 mhz, analog, hard hat attached, MT73H7P3E4410WS6EU

  • ERIKS:14496830
  • Manufacturer:7318640069572
Image 1
3M™ PELTOR™ WS™ LiteCom Plus Headset features integrated pre-programmed two-way radio, Bluetooth® Multipoint connectivity, noise-cancelling microphones, and a level-dependent function for ambient listening. The headset is available with a headband, neckband or as helmet attachments.
For effective headset-to-headset communication in noisy environments, use 3M™ PELTOR™ WS™ LiteCom Plus Headsets. These headsets help protect users against hazardous noise, while enabling communication in loud environments and maintaining situational awareness. The level-dependent function and noise-cancelling microphone help the user hear important sounds from their surroundings and communicate with colleagues without compromising on hearing protection. They feature integrated two-way radio in PMR 446 MHz or LPD 433 MHz for reliable communication and can be used with similar radio communication systems. They include Bluetooth® enabled multipoint connectivity for simultaneous, seamless connection. These headsets are available with a headband, neckband or as helmet attachments.
For effective headset-to-headset communication in noisy environments, use 3M™ PELTOR™ WS™ LiteCom Plus Headsets. These headsets help protect users against hazardous noise, while enabling communication in loud environments and maintaining situational awareness. The level-dependent function and noise-cancelling microphone help the user hear important sounds from their surroundings and communicate with colleagues without compromising on hearing protection. They feature integrated two-way radio in PMR 446 MHz or LPD 433 MHz for reliable communication and can be used with similar radio communication systems. They include Bluetooth® enabled multipoint connectivity for simultaneous, seamless connection. These headsets are available with a headband, neckband or as helmet attachments.
Save to list

€1,386.93/ pieceexcl. VAT

€1,678.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
WS™ LiteCom Plus MT73H7P3E4410WS6EU
SNR
31 dB
Carrying type
Helmet attached
Communication Type
Two-way
Approvals
EN 352-1, EN352-3, EN352-4, EN 352-6, EN 352-8
Colour
Dark blue
Max. battery duration
18 h
Battery type
Lithium-ions