3M

3M PELTOR™ WS™ alert™ x headset, bright yellow cups, hard hat attached, compatible with mobile app, MRX21P3E4WS6

  • ERIKS:14496782
  • Manufacturer:4054596921061
Image 1
3M™ PELTOR™ WS™ ALERT™ X Headset is a Bluetooth® headset with noise-cancelling boom microphone that connects to your mobile phone for hands free calls and streaming in noisy environments. The headset has a level-dependent function for ambient listening and it synchs to a mobile app so users can easily set-up and adjust the headset
Keep connected while protected with the 3M™ PELTOR™ WS™ ALERT™ X Headset. The Bluetooth® headset with noise-cancelling boom microphone connects to your mobile phone for hands free calls and streaming in noisy environments. The headset helps to protect against hazardous noise and at the same time helps promote your situational awareness via the level-dependent function for ambient listening. The headset also synchs to a mobile app so users can easily set-up and adjust the headset.
Save to list

€427.02/ pieceexcl. VAT

€516.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
WS™ ALERT™ MRX21P3E4WS6
SNR
30 dB
Carrying type
Helmet attached
Communication Type
Bluetooth®
Colour
Yellow
Max. battery duration
70 h
Battery type
AA