3M

3M PELTOR™ ProTac™ III headset, 31 dB, black, hard hat attached, MT13H221P3E

  • ERIKS:14424232
  • Manufacturer:4054596123243
Image 1
3M™ PELTOR™ ProTac™ III Headset with level-dependent function for ambient listening helps you focus on your work and communicate with colleagues in noisy environments, without removing the hearing protection. Stereo feedback will allow you to hear and better determine direction of alarms, warning cries, backing vehicles and so on. Headset unit has a rugged design with dual shells. The electronics are protected from moisture and sweat, from both the inside and the outside. Smart technology, practical design and user friendly functions will help you weather rough days in the field.
Protect your hearing whilst being able to hear ambient sounds with the 3M™ PELTOR™ ProTac™ Headsets. The headset helps protect against harmful noise, whilst allowing ambient sounds to be heard at a level below 82dB. It increases your ability to communicate with nearby colleagues, as well as hearing warning signals, approaching vehicles, or sounds in machines and processes. The headset can be used for work in industrial areas, construction sites, rail work and other areas where you need to be able to hear sounds in your surroundings.
Save to list

€128.00/ pieceexcl. VAT

€154.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PELTOR™
Type
ProTac™ III MT13H221P3E
SNR
31 dB
Carrying type
Helmet attached
Communication Type
Listen Only
Approvals
EN 352-1, EN352-3, EN352-4, EN 352-6
Colour
Black
Max. battery duration
100 h
Battery type
AA
Weight
374 g
Size
One size