

€121.25/ pieceexcl. VAT
€146.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | PELTOR™ |
Type | ProTac™ III MT13H220P3E |
SNR | 25 dB |
Carrying type | Helmet attached |
Communication Type | Listen Only |
Colour | Black |
Max. battery duration | 100 h |
Battery type | AA |