3M

3M Peltor™ Optime™ III Ear Muff Helmet Attachment

  • ERIKS:23572700
  • Manufacturer:4046719383269
Image 1
Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works.Our earmuffs reduce noise levels up to 35 dB and have a double-casing technology that minimises resonance in the holder casing resulting in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer.The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Peltor™ Optime™ III
Type
H540
Model
H540P3E
SNR
34 dB
Carrying type
Helmet attached
EN standard
EN352-3
Colour
Black / Red
Adjustable
Yes
Replaceable cushions
Yes